American Flow Control-Acipco

5-1/4 in. Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant Flange Lock Ring

Part #AFCPACER64  |  Manufacturer Part #64

Brand Model Compatibility:

5-1/4 in Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Products sold in select areas only. Please contact your local branch for availability in your area

Documents

Specifications

AWWA Specifications: AWWA C-502

Brand Model Compatibility: 5-1/4 in Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant

Material: Stainless Steel

Product Type: Flange Lock Ring

Type: AFCPACER64