American Flow Control-Acipco 8 x 6 in. Mechanical Joint Tapping Sleeve for Asbestos Cement

MJTSACXU

Manufacturer Part #: 2808A06B

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Electric
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
6 in
Fitting Type
Reducing
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday