American Flow Control-Acipco

American Darling® B-62-B Yellow 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #AFCB62BMJORPSWB  |  Manufacturer Part #B-62-B

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI C502

AWWA Specifications: AWWA C-502

Collection: American Darling® B-62-B

Color Finish: Yellow

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 28-63/100 in

Maximum Pressure: 200 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 10 in