0 items

American Flow Control-Acipco Flanged Ductile Iron Resilient Seated Check Valve

AFC52SCRSLWEL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze retaining plugs
  • Full-diameter waterway
  • Horizontal left hand lever and weight
  • Solid ductile iron clapper arm
  • Stainless steel clapper arm shaft

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C508, ANSI C550
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
AWWA Specifications
AWWA C-110, AWWA C-508, AWWA C-550
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
16 in
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Resilient Seated
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Size
6 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday