0 items

American Flow Control-Acipco Series 52-SC Flanged Ductile Iron Spring Swing Check Valve

AFC52SCLS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C508, ANSI C550
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
AWWA Specifications
AWWA C-110, AWWA C-508, AWWA C-550
Coating
Epoxy
Collection
Series 52-SC
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
27-1/2 in
Material
Cast Iron
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Spring Swing
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
12 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday