American Flow Control-Acipco Mechanical Joint Tapping Sleeve for Asbestos Cement

MJTSA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Electric
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Fitting Type
Reducing
Material
Cast Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday