0 items

American Flow Control-Acipco Mechanical Joint Tapping Sleeve for Ductile Iron

MJTSD

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Application
Water
Coating
Asphaltic Varnish
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Fitting Type
Straight
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday