0 items

American Flow Control-Acipco Open Left Hydrant (Less Accessories)

AFCB84BLAOLTJLV

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
Depth of Trench
4 ft 6 in
FM Approved
Yes
Height
30-1/2 in
Material
Ductile iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
5-1/4 in
Width
10-13/100 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday