0 items

American Flow Control-Acipco Restrained Joint Ductile Iron Resilient Wedge Open Right Gate Valve with Non-Rising Stainless Steel Valve Stem

AFC26FRAGAA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Restrained Joint
End Connection 2
Restrained Joint
End Connections
Restrained Joint
FM Approved
No
Length
17-17/50 in
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Size
10 in
Valve Stem
Non-rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday