American Flow Control-Acipco

Series 2100 10 in. Epoxy Coated Ductile Iron Flanged Check Valve

Part #AFC2110  |  Manufacturer Part #2110NA29

Valve Size:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G, ANSI A21.10, ANSI C508, ANSI C550

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-110, AWWA C-508, AWWA C-550

Coating: Epoxy

Collection: Series 2100

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 250#

UL Listed: No

Valve Body Style: Resilient Seated

Valve Disc Material: Ductile Iron

Valve Port Opening: Full Port

Valve Size: 10 in

Valve Type: Check Valve