6 in. Ductile Iron Mechanical Joint Check Valve
Series 2100 6 in. Ductile Iron Mechanical Joint Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron body, bonnet and disc
- The body and cover are fusion-bonded epoxy coated inside and outside
- 250 psig rating
- Zero leakage at pressures above 5 psig
- No O-rings, packing, pins, bushings or bearings to wear out
- No bronze seat ring to wear or need replacing
- One moving part
- No outside lever, weight or spring required for closure
- The 100% unobstructed flow area is free of pockets that can trap debris
- Suitable for buried service
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B16.1 Class 125, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536 65-45-12, ASTM B-16 C36000, ASTM B-584
- AWWA:
- AWWA A-21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Clean Bagged:
- No
- Coating:
- Fusion Epoxy
- Collection:
- Series 2100
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- MSS:
- MSS SP-92
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 98 lb
- Width:
- 11 in