American Flow Control-Acipco

Series 52-SC 4 in. Cast Iron Flanged Check Valve

Part #AFC52SCRSLSELP  |  Manufacturer Part #52SCRSLSELP

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 52-SC

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Pressure Class: 200#

Valve Disc Material: Cast Iron

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 4 in

Valve Type: Check Valve