Yellow 4 ft. Flanged 6 in. Assembled Fire Hydrant
Waterous Pacer® Yellow 4 ft. Flanged 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 30-17/25 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in