American Flow Control-Acipco

Waterous Pacer® Yellow 6 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant

Part #AFCWB67LAOL60TJCOH  |  Manufacturer Part #WB67LAOL60TJCOH

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Waterous Pacer®

Color Finish: Yellow

Depth of Trench: 6 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 30-17/25 in

Material: Ductile Iron

Maximum Pressure: 250 psig

UL Listed: Yes

Valve Size: 5-1/4 in