10 in. Restraint Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

Alpha™ 2500 Series 10 in. Restraint Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Alpha™ 2500 Series 10 in. Restraint Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2510ALSTDOL
  • Item #7259733
  • Manufacturer Part #2510ALAFAA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The ALPHA inlet is compatible with several pipe materials, including ductile iron, cast iron, HDPE and PVC pipe
  • The ALPHA restrained joint also works with the pressure to achieve restrain
  • Open left direction
  • Preassembled: Unlike the mechanical joint, the ALPHA restrained joint comes with the restraint accessories attached. Another money and time saver
  • Significantly Reduces Installation Times: Compared to mechanical joint, which uses up to eight T-head and eight wedge bolts on each end, the ALPHA restrained joint uses only one top-mounted stainless steel bolt
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
Alpha™ 2500 Series
Ductile Iron Pipe Type:
Ductile Iron Restrained Joint Pipe
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint x Restraint Joint
FM Approved:
Yes
Length:
17-17/50 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve