6 in. Restrained Joint Ductile Iron Open Right 304 SS Bolts & Stem Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

Alpha™ 2500 Series 6 in. Restrained Joint Ductile Iron Open Right 304 SS Bolts & Stem Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Alpha™ 2500 Series 6 in. Restrained Joint Ductile Iron Open Right 304 SS Bolts & Stem Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2606FRAFAA
  • Item #7239509
  • Manufacturer Part #2606FRAFAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
Alpha™ 2500 Series
Ductile Iron Pipe Type:
Ductile Iron Restrained Joint Pipe
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Length:
12-81/100 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
Yes
Valve Body Style:
Open Right
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water