3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-62-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-62-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB62BLAOLN
  • Item #1772501
  • Manufacturer Part #B62B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Top travel stop nut provides a positive limit to main rod travel
  • Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
  • Base nut and bolts hydrant is provided with stainless steel fasteners below grade
  • Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
  • Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
  • Stainless steel hydrant spring assures quick drain closure and allows throttling
  • Epoxy primer and polyurethane coating system upper barrel is provided with an E-Coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
  • Open left valve
  • Base spherical shaped base has no projections or cavities to obstruct flow
  • Requires Certification

Specifications

ASTM:
ASTM A-307
AWWA:
AWWA C-502
Collection:
American Darling® B-62-B
Depth of Trench:
3-1/2 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Height:
28-17/27 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in