3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in