4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Material:
- Ductile Iron
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in