American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #AFCB84BULAOLPORG  |  Manufacturer Part #B-84-B

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Ductile Iron

UL Listed: Yes