4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPBW
  • Item #3450374
  • Manufacturer Part #B-84-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
5-1/4 in