4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American-Darling® B-84-B-5 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American-Darling® B-84-B-5 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPCIT
  • Item #3797837
  • Manufacturer Part #FCB84BLAOLPCIT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This hydrant meets or exceeds all requirements of ANSI/AWWA C502 for dry-barrel hydrants
  • The American-Darling 5-1/4” B?84?B?5 fire hydrant has all the features you expect from a high-quality fire hydrant
  • The American-Darling 5-1/4” B?84?B?5 fire hydrant is AWWA rated at 250 psig and is seat tested at 500 psig
  • The American-Darling 5-1/4” B?84?B?5 fire hydrant is UL listed and FM approved in applicable configurations
  • The American-Darling 5-1/4” B-84-B-5 fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act
  • The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502, ANSI C600
ASTM:
ASTM D-1785, ASTM D-2241
AWWA:
AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
Coating:
Epoxy, Fusion Bonded Epoxy, Polyurethane
Collection:
American-Darling® B-84-B-5
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Flow Rate:
1000 gpm
Height:
30-1/2 in
Material:
Bronze, Ductile Iron, Fiber, Grey Iron, Plastic, Plated Steel, Rubber, Stainless Steel
Material Type:
Buna-N, EPDM, Nylatron®, PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in
Weight:
355 lb
Width:
10-13/100 in