American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLPFTB

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: American Darling® B-84-B

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Ductile Iron

Maximum Pressure: 500 psi

UL Listed: Yes

Valve Size: 5-1/4 in