American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLPOCSS  |  Item #3795896  |  Manufacturer Part #B84BLAOLUOCSS

Depth of Trench:

4 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Ductile Iron

UL Listed: Yes

Valve Size: 5-1/4 in