American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLTRED  |  Item #4472066  |  Manufacturer Part #B84BLAOLTRED

Depth of Trench:

5-1/2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Top travel stop nut provides a positive limit to main rod travel
  • Epoxy primer and polyurethane coating system upper barrel is provided with an e-coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
  • Stainless steel hydrant spring assures quick drain closure and allows throttling
  • Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
  • Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
  • Base nut and bolts hydrant is provided with stainless steel fasteners below grade
  • Base spherical-shaped base has no projections or cavities to obstruct flow
  • Open left valve

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 5-1/2 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Height: 30-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Seat Material: Bronze

Valve Size: 5-1/4 in