5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BBTLAOLS
  • Item #3925018
  • Manufacturer Part #AFCB84BBTLAOLS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Traffic feature must be designed for easy 360 rotation of nozzle section during field installation
  • The main valve opening shall not be less than 5-1/4 in. and be designed so that removal of all working parts can be accomplished without excavating
  • The main valve closure shall be of the compression type
  • Hydrant upper barrel shall be factory coated with electrode position (E-coat) epoxy primer and catalyzed two part polyurethane top coating. Base shall be coated with fusion bonded epoxy. All bolting below grade shall be 304 stainless steel
  • The draining system of the hydrant shall be bronze and positively activated by the main operating rod
  • Hydrant barrels shall be made of ductile iron. Nozzles shall be retained by collars Threaded-in nozzles and nozzles using set screws, are not allowed
  • The bronze seat shall be threaded into an all bronze drain ring
  • The hydrant valve shall be constructed of EPDM rubber and have a vertical taper of 20° or less
  • Hydrants shall be equal to the 5-1/4 in. American-Darling B-84-B-5 by AMERICAN Flow Control fire hydrant
  • Friction loss not to exceed 3.0 psig at 1000 gpm through 4-1/2 in. pumper nozzle
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502, ANSI C600
ASTM:
ASTM D-1785, ASTM D-2241
AWWA:
AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
Coating:
Epoxy, Fusion Bonded Epoxy, Polyurethane
Collection:
American Darling® B-84-B
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flow Rate:
1000 gpm
Height:
30-1/2 in
Material:
Ductile Iron, Bronze, Stainless Steel, Grey Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psig
Recommended Valve Application:
Fire, Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Seat Material:
Bronze
Valve Size:
5-1/2 in
Weight:
395 lb
Width:
10-13/100 in