American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLSFTB

Depth of Trench:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Maximum Pressure: 500 psig

UL Listed: Yes

Valve Size: 5-1/4 in