5 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cap chains are not furnished unless specified
- Bolts and nuts are rustproof steel ASTM A307 or equivalent, in accordance with AWWA C502
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- UL listed and approved by FM approvals at 250 psig in allowable configurations
- Valve top, valve bottom and base coated with fusion-bonded epoxy coating in accordance with ANSI/AWWA C550
- Hydrant conforms to AWWA standard C502
- Working pressure 250 psig, test pressure 500 psig
- Nominal turns to open is 17-1/2
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536 Grade 65-45-12, ASTM A-584, ASTM A-763, ASTM B-283
- AWWA:
- AWWA C-502, AWWA C-151 Grade60-42-10, AWWA C-550
- Coating:
- Fusion Bonded Epoxy, Polyurethane
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 5 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 30-1/2 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Bronze, Plastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze