American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLSWV  |  Item #1445557  |  Manufacturer Part #B-84-B

Depth of Trench:

5 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3
  • Pallet:  9

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

UL Listed: Yes

Valve Size: 5-1/4 in