American Darling® B-84-B 7 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLWLCALV  |  Item #5060557  |  Manufacturer Part #B84B

Depth of Trench:

7 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 7 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Maximum Pressure: 500 psig

UL Listed: Yes

Valve Size: 5-1/4 in