American Flow Control American Darling® B-84-B Mechanical Joint Assembled Fire Hydrant

AFCB84BLAOL6MJP

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
American Darling® B-84-B
Depth of Trench
4 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Material
Ductile Iron
Maximum Pressure
500 psi
UL Listed
Yes
Valve Size
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday