American Darling® B-84-B Yellow 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BINDY5  |  Item #7180898  |  Manufacturer Part #B84BINDY5

Depth of Trench

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Color Finish: Yellow

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Height: 30-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psig

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 10-13/100 in