3 ft. 6 in. Mechanical Joint 4-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American-Darling® Mark 73-5 3 ft. 6 in. Mechanical Joint 4-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American-Darling® Mark 73-5 3 ft. 6 in. Mechanical Joint 4-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCMK73LAOLNSPARTA
  • Item #2472440
  • Manufacturer Part #MK73
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cap chains are not furnished unless specified
  • Bolts and nuts are rustproof steel ASTM A307 or equivalent, in accordance with AWWA C502
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • UL listed and approved by FM approvals at 250 psig in allowable configurations
  • Valve top, valve bottom and base coated with fusion-bonded epoxy coating in accordance with ANSI/AWWA C550
  • Hydrant conforms to AWWA standard C502
  • Working pressure 250 psig, test pressure 500 psig
  • Nominal turns to open is 17-1/2
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C550
ASTM:
ASTM A-307, ASTM A-126, ASTM B-283, ASTM B-584, ASTM B-763, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-502, AWWA C-151, AWWA C-550
Collection:
American-Darling® Mark 73-5
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
30-1/2 in
Material:
Ductile Iron, Stainless Steel, Rubber, Bronze, Plastic
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes