American Flow Control

American-Darling® Mark 73 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCMK73LAOLS  |  Manufacturer Part #MARK-73

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American-Darling® Mark 73

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Ductile Iron

UL Listed: Yes

Valve Size: 4-1/2 in