5 ft. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 5 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve open right
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 5 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in