American Flow Control

American-Darling® Mark 73 Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCMK73LAOLPYEL  |  Manufacturer Part #MK73

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: American-Darling® Mark 73

Color Finish: Yellow

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

UL Listed: Yes

Valve Size: 4-1/2 in