Bonnet Gasket 2 in. EPDM Valve Repair Part
Bonnet Gasket 2 in. EPDM Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 2500 Resilient Wedge Gate Valves
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Bonnet Gasket
- Valve Size:
- 2 in