0 items

American Flow Control 2500 Series Ductile Iron Flange Open Left Resilient Wedge Gate Valve

AFC25FFOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" thru 66" valves are Certified to ANSI/NSF Standard 61
  • Designed for use in drinking water, sewage, fire protection systems as well as irrigation and backflow control
  • Ductile iron body, bonnet, wedge, operating nut and stuffing box
  • Fusion bonded epoxy coating
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washers

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME Specifications
ASME B16.1, ASME B16.4
ASTM Specifications
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Potable Water, Sewage
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
7 in
MSS Specifications
MSS SP-113, MSS SP-45
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday