0 items

American Flow Control Ductile Iron Flange Open Left Resilient Wedge Gate Valve with Hand Wheel

AFC25FFOLHW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday