0 items

American Flow Control Ductile Iron Flanged Resilient Wedge Open Left Gate Valve

AFC25FFOLON

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washers
  • Triple O-ring stem seals

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday