0 items

American Flow Control Ductile Iron Resilient Seat Check Valve

AFC21

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Does not require outside lever and weights or springs
  • No O-Rings, packing, pins or bearings to wear out
  • Suitable for buried service
  • Zero leakage at pressures above 5 psig

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
8 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday