0 items

American Flow Control Ductile Iron Threaded Open Left Water Resilient Wedge Gate Valve

AFC25SSOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4"–12" valves have a smooth waterway
  • CL250# raised face flanges available
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washer
  • Triple O-ring stem seals

SPECIFICATIONS

AWWA Specifications
AWWA C-515
Coating
Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
Material
Ductile Iron
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
3 in
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday