Ductile Iron Underground Plugin Assembly for 3 - 6 in. Bury

You last purchased this on
 
American Flow Control

Model A240 Ductile Iron Underground Plugin Assembly for 3 - 6 in. Bury

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Model A240 Ductile Iron Underground Plugin Assembly for 3 - 6 in. Bury

  • Fast #
  • Part #AA240MU
  • Item #1851248
  • Manufacturer Part #IP2403.0-6.0A30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
Brand Model Compatibility:
2 in - 18 in Gate Valves
Collection:
Model A240
Depth of Trench:
12 ft
FM Approved:
Yes
Height:
38 in
Material:
Cast Iron
Product Type:
Post Indicator
UL Listed:
Yes
Valve Size:
2 in - 18 in