0 items

American Flow Control Flange x Mechanical Joint Open Left Less Accessories Resilient Wedge Gate Valve

AFC25FMLAOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washers
  • Triple O-ring stem seals

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday