IP-71 Model 2B 36-21/25 in. 5 ft 6 in - 8 ft 12 in. Indicator Post

Part #AFCIP7112B  |  Item #4065706  |  Manufacturer Part #AFCIP7112B

Height:

36-21/25 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: IP-71 Model 2B

Depth of Trench: 5 ft 6 in - 8 ft

Height: 36-21/25 in

Material: [Grey Iron, Ductile Iron]

Width: 12 in