IP-71 Model 3A 36-21/25 in. 5 ft 6 in - 8 ft Indicator Post

Part #AFCIP713A  |  Item #1678160  |  Manufacturer Part #IP3ALWA

Height:

36-21/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trench depth 5.5'0"-8'0"
  • Recommended for use in fire protection systems or installations where it is critical that valve status be known
  • Used to actuate and indicate open/shut status of buried gate valves

Documents

Specifications

Collection: IP-71 Model 3A

Depth of Trench: 5 ft 6 in - 8 ft

Height: 36-21/25 in

Material: [Grey Iron, Ductile Iron]

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access