0 items

American Flow Control-Acipco Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

MJTSAC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Electric
Coating
Asphaltic Varnish
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
6 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday