0 items

American Flow Control Open Bury Hydrant with Mechanical Joint 5 Stortz

AFCWB67OL6MJ5SZ

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Depth of Trench
3 ft 6 in
End Connection 1
Mechanical Joint
Material
Ductile Iron
UL Listed
Yes
Valve Size
5 1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday