5-1/4 in. Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant Nozzle Section Bushing
5-1/4 in. Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant Nozzle Section Bushing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- For nozzle on traffic model WB67-250 and non-traffic model W67-250 hydrants
Documents
Specifications
- AWWA:
- AWWA C-502
- Brand Model Compatibility:
- 5-1/4 in Waterous Classic Pacer® Traffic Model WB67-250 Fire Hydrant
- Material:
- Bronze
- Product Type:
- Nozzle Section Bushing