0 items

American Flow Control Pacer O-Ring

AFCPACER

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • O-ring operating nut for traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Fitting Size 1
1-1/2 in
Fitting Size 2
1-3/4 in
Fitting Sizes
1-1/2 in x 1-3/4 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday